Beli roda gigi lengkap di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KHK CP Ground Spur Gear (Gir Spur)Deskripsi:-CP ground spur available for additional processing, capable of being used according to the design intent.atribut:
- Tooth width: 30mm
- Reference diameter: Φ63.66mm
- Boss Diameter: Φ50mm
- Pitch: CP10mm
- Hole Diameter: 0
- Number of Teeth: 20
- KHK CP Spur GearDeskripsi:-An abundant variety of pitches and numbers of teeth are available at low prices and with applicability.
- NACHI Disk Type Gear Shaper Cutters 843Deskripsi:This type of cutter is used in cutting spur gears or splines, and this table shows standard dimensions.
- BOSCH Jigsaw (Gergaji Mesin)Deskripsi:Desain ganda yang kokoh: metal gear housing dengan casing plastik tambahanKoordinasi sempurna dan kualitas fabrikasi semua komponen, misalnya, roda gigi, plunger dan bearing untuk umur pemakaian yang lamaPerforma pemotongan tinggi berkat adanya aksi pendulum 4 level yang dapat disesuaikan
- KHK Steel Thin Face Spur GearDeskripsi:-Spur gear with narrow tooth width, designed for light load.atribut:
- Shape: S1
- Total Length: 0
- Hole Diameter: Φ5mm
- Number of Teeth: 20
- Reference diameter: Φ16mm
- Tooth width: 4mm
- Sparex Planetary GearDeskripsi:Gir planet yang berfungsi untuk mentransmisikan gerak rotasi dan mengamplifikasi daya input kepada poros axleatribut:
- Compatible for: NH & FORD: 6635, 7635, TD70D, TD75D, TD80, TD80D, TD85D, TD90, TD90D, TD95, TD95D, TL100, TL100A, TL75, TL80, TL80A, TL85, TL90, TL90A, TL95, TS100A, TS110A, TS115A
- Effective Length: 44 (4/7inch)
- Outer Diameter: 45 (2/7inch)
- Top Width x Depth (mm): 10 x 8
- KHK Gir Spur Ssaatribut:
- Gear Cutting Reference Plane: hole
-
Accuracy class:
JIS N8 class (JIS B 1702-1: 1998
Former JIS class 4 (JIS B 1702: 1976) - Material: S45C
- Module: 1
- Shape: S5
- Surface Treatment: Black dye
- Tolerance A: H7
- Tooth Profile: Average tooth
- Tooth Surface Finish: Cutting
- Tooth Surface Hardness: 194HB or less
- Tooth Width E (mm): 10
- Type: Spur gear
- KHK Sw Wormatribut:
- Tolerance: H7
- Tooth Surface Hardness: 194HB or less
- Dimension S (mm): 3
- Boss Diameter M (mm): Ø-
- Surface Treatment: Black dye
- Shape: W2
- Accuracy class: KHK W001 Grade 4
- Distortion: Right direction
- Gear Reference Cross Section: Right angle
- Hole Diameter L (mm): ØFive
- Lead Angle: 2 degrees 36 minutes
- Module: 0.5
- Number Of Articles: 1
- Overall Length R (mm): 18
- Right Angle Pressure Angle: 20 degrees
- Screw Hole: M3
- Tolerance L: H7
- Tooth Profile: JIS type 3 parallel teeth
- KHK Stainless Steei Miter Gear (Gir Miter)Deskripsi:-Adopting SUS303 for the material, optimum for food processing machines, etc. that hate rust generation.atribut:
- Gear Ratio: 1
- Gear Reference Surface: Hole (H7)
- Gear accuracy: JIS B 1704:1978 Grade 3
- Material: SUS303
- Number of Teeth: 30
- Pressure Angle (°): 20
- Shape: B3
- Surface Hardness: 187HB or less
- Tooth Finish: Cutting
- Tooth Profile: Gleason
- KHK Steel Hublss Spur Gear (Gir Spur)Deskripsi:-Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.atribut:
- Hole Diameter: 0
- Shape: S5
- Module: 1.5
- Number of Teeth: 100
- Reference diameter: Φ150.0mm
- Tooth width: 15mm
- KHK Rack with Machined EndDeskripsi:-An abundant variety of modules and lengths are available at low prices and with applicability.atribut:
- Shape: RF
- KHK Hiraha Gurumaatribut:
- Material: S45C
- Surface Treatment: Black dye
- XANDER Wheel Black Square Rims (Roda Pagar Gerbang)atribut:
- Material: Steel
- KG B-SETDeskripsi:-A compact bevel gear box.-Low cost is set as economical series.-Open type, plastic cover is included.-Aluminum is adopted in the body, realizing weight saving.atribut:
- Shaft End Shape ΦD: Φ
- Shaft diameter ΦDh8: Φ4h8mm
- Deceleration Ratio: 1
- E/F/G/H/I/J/K/L/M/N/O/U: 10/5.0/4.5/20.5/15.0/18/Φ3.4/2.5/Φ7/2.1/1.7/C13mm
- Φ C/A/B (mm): 10/40/30
Daftar Harga roda gigi lengkap Terbaru October 2026
| KHK CP Ground Spur Gear (Gir Spur) | Rp2.199.900 |
| KHK CP Spur Gear | Rp209.900 |
| NACHI Disk Type Gear Shaper Cutters 843 | Rp6.299.900 |
| BOSCH Jigsaw (Gergaji Mesin) | Rp1.299.900 |
| KHK Steel Thin Face Spur Gear | Rp209.900 |
| Sparex Planetary Gear | Rp2.399.900 |
| KHK Gir Spur Ssa | Rp139.900 |
| KHK Sw Worm | Rp169.900 |
| KHK Stainless Steei Miter Gear (Gir Miter) | Rp699.900 |
| KHK Steel Hublss Spur Gear (Gir Spur) | Rp1.699.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/kjP102374739-2.jpg)


/P101518329-1.jpg)




/P102722486-1.jpg)
/iuP102374678-2.jpg)


/9oP103458348-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)